Features:
- Sold in Packs of: 2
- Material: Acrylic
- Overall Measurement: 14"W x 11"H
- Sign Measurement: 8.5"W x 11"H each
- Number of Pockets: 1
- Brochure Size: Tri-fold
- Color: Clear
- Purchase Separately: Hanging Hardware
Weights & Dimensions
| Width | 14 in |
| Height | 11 in |
Product Details
| Style | Wall Mount |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | Wall Mount Acrylic Sign Holder W/Trifold Brochure Pocket |
| Color | Clear |
| Manufacturers Part Number | 252051-2PK |
| Number of Pockets | 1 |
| Brand | Azar Displays |