Econoco PSPJ711P24 Pipeline Sign Holder - 7" x 11" - Pkg Qty 24
|
Questions & Answers (0)
Product Description
7" x 11" Acrylic sign holder with swedge stem and "C" style clamp.
PRICE
$546.00 Sold in packages of 24 / $22.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 1/2 in |
| Weight Capacity | 10 lbs |
| Weight | 1 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Acrylic And Steel |
| Package Quantity | 24 |
| Description | Pipeline Sign Holder |
| Color | Black |
| Brand | Econoco |