Econoco PSPJ57P24 Pipeline Sign Holder - 5-1/2"x7" - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
5-1/2"x7" Acrylic sign holder with swedge stem and "C" clamp.
PRICE
$456.00 Sold in packages of 24 / $19.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Height | 1/2 in |
| Weight Capacity | 10 lbs |
| Weight | 0.7 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Acrylic And Steel |
| Package Quantity | 24 |
| Description | Pipeline Sign Holder |
| Color | Black |
| Brand | Econoco |