Features:
- Sold in Multiples of: 1
- Material: Plastic
- Color: Clear
- Number of Tiers: 4
- Number of Pockets: 8
- Measurements: 9.25"W x 7"D x 13.25"H
- Brochure Size: Tri-fold
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 7 in |
| Height | 13-1/4 in |
| Weight | 2 lbs |
| Insert Size | 4-1/8"W x 9"D |
Product Details
| Color | Clear |
| Number of Pockets | 8 |
| Number of Levels | 4 |
| Style | Vertical |
| Mounting Location | Wall, Counter Top |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 252377 |
| Brand | Azar Displays |