Easy take-a-part kitchen shears come apart for easy and quick cleaning. Dishwasher safe. Includes antimicrobial protection
Mundial W656 - Take-A-Part Poultry Shears
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Handle Length | 3-1/2 in |
| Blade Length | 4-1/4 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Poultry Shears |
| Color | White |
| Manufacturers Part Number | W656 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |