Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3172469

MPN #: T944256W12PK

Scotch® 256 Flatback Tape, 3/4" x 60 Yds., 6.7 Mil, White - Pkg Qty 12

Product Description
3M™ 256 Flatback Tape used for masking, bundling, holding and splicing operations needing colors for identification.

Features:
  • Adheres to a variety of paper, film, fabric and yarn surfaces
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens and rubber stamps
  • Should not be subject to outdoor exposure
  • Removes easily
  • Withstands temperatures up to 200° F for 1 hour
  • White flat back paper with rubber adhesive


PRICE
$743.40  Sold in packages of 12 / $61.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
743.40
Buy 2 pkgs - 5 pkgs
707.40Save $36.00 (5%)
Buy 6+ pkgs
695.40Save $48.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3/4 in
Thickness6.7 mil
Tensile Strength20
Core Size3 in

Product Details

TypeFlatback Tape
ColorWhite
Application Temperature Range60-200 °F
Tape DutyLight
MaterialPaper
DescriptionFlatback Tape
Package Quantity12
Manufacturers Part NumberT944256W12PK
Percent Elongation3.5
BrandScotch