Scotch® Magic Invisible Tape, 1/2" x 1296", 1" Core, 1 Roll
|
Questions & Answers (0)
Product Description
Scotch® Magic Tape, 1/2" x 1296", 1" Core
Use this classic-looking, dependable tape for a convenient solution to daily home and office situations. The original matte finish and invisible tape is the preferred choice for offices, home offices and schools. Because you can write on it with a pen, pencil or marker, it's great for organization. It's invisible when applied and won't show on copies plus it won't dry or yellow. This photo safe tape is the ideal solution for permanent paper mending and slicing, while the easy-to-use design allows for a quick and smooth rolling action. Tape Type: Invisible; Adhesive: Permanent; Core Size: 1 in.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Use this classic-looking, dependable tape for a convenient solution to daily home and office situations. The original matte finish and invisible tape is the preferred choice for offices, home offices and schools. Because you can write on it with a pen, pencil or marker, it's great for organization. It's invisible when applied and won't show on copies plus it won't dry or yellow. This photo safe tape is the ideal solution for permanent paper mending and slicing, while the easy-to-use design allows for a quick and smooth rolling action. Tape Type: Invisible; Adhesive: Permanent; Core Size: 1 in.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.68
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1296 in |
| Width | 1/2 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Tape Type | Invisible Tape |
| Color | Transparent |
| Finish | Matte |
| Package Quantity | 1 Roll |
| Description | Magic Tape |
| Manufacturers Part Number | 81012x36 |
| Adhesive | Permanent |
| Brand | 3M Scotch |