
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Arc Nc Asa Ic
Features
Features
- One-year warranty
- No exposed mounting screws
- Non-handed
- Standard cylinder or Small Format Interchangeable Core housing available
- Applications: Standard duty commercial,Standard door prep - 2-1/8 (54 mm) diameter (cross bore), Latch hole - 1 (25.4 mm) diameter (edge bore)
- Certifications: BHMA Certified ANSI A156.2, Series 4000, Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours A label single doors, UL 10C/UBC 7-2 (1997) Positive Pressure Related UL 10B Neutral Pressure Rated
- Warranty: One-year
- Exposed Trim: Wrought brass, bronze, and stainless steel, Lever is zinc based, plated to match BHMA symbols
- Rose Diameter: 3-11/32 (85 mm)
- Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance
- Removable thru-bolts Failure to install thru-bolts and removable screw posts voids BHMA certification, UL rating, and warranty
- Keys: Two operating keys supplied per lock
- Cylinders/Cores: Brass, keyed different, C keyway, Drilled 6-pin, keyed 5-pin, Other keying options, including keyed 6-pin, available from the factory, Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
- Door Thickness: 1-3/8 - 2 (35 mm - 51 mm)
- Backset: 2-3/4 (70 mm) standard, 2-3/8 (60 mm) optional
- Latchbolt: 1/2 (13 mm) throw, stainless steel, 1-1/8 x 2-1/4 (29 mm x 57 mm) faceplate for 2-3/4 (70 mm) backset, 1 x 2-1/4 (25 mm x 57 mm) faceplate for 2-3/8 backset, Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only
- Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike standard, Optional strikes available
- Functions: 10 Passage, 17 Dummy, 25 Exit Only, 27 Back-to-Back Dummy, 40 Privacy, 50 Office, 53 Entry, 70 Classroom,80 Storeroom
- Finishes: US3, US10B, US26DLever Options: Archer, Withnell levers
- Options: Lead lined, Tactile Warning
- Notes: Blank plate projection is 13/16 (21 mm) for function 25
Product Details
- Type Storeroom
- Brand Hager Companies
- Description Grade 2 Cylindrical Lock
- Finish Satin Chrome Plated
- Units 1
- Manufacturers Part Number 258002N26D000A0NA00C
Warranty
- Warranty One-
Customer Review
Product Q & A
There are no questions for this product.

2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Arc Nc Asa Ic
$87.95
- Product Information
- Customer Review
- Product Q&A
- Accessories