Clearance
x

Take 15% off your entire order!

Offer applied at checkout

2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Wtn Scc Kd Asa

2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Wtn Scc Kd Asa

Item #: WBB528814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3550 Grade 2 Cylindrical Lock - Office 2-3/4" Us26d Wtn Nc Asa Ic

3550 Grade 2 Cylindrical Lock - Office 2-3/4" Us26d Wtn Nc Asa Ic

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

USG 2310 Radar™ Ceiling Panels, Mineral Fiber, White, 48" x 24"

USG 2310 Radar™ Ceiling Panels, Mineral Fiber, White, 48" x 24"

Knob Set, Chrome - ADA - 650-8759 - Pkg Qty 2

Knob Set, Chrome - ADA - 650-8759 - Pkg Qty 2

Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H

Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Wtn Scc Kd Asa

Features

  • One-year warranty
  • No exposed mounting screws
  • Non-handed
  • Standard cylinder or Small Format Interchangeable Core housing available
  • Applications: Standard duty commercial,Standard door prep - 2-1/8 (54 mm) diameter (cross bore), Latch hole - 1 (25.4 mm) diameter (edge bore)
  • Certifications: BHMA Certified ANSI A156.2, Series 4000, Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours A label single doors, UL 10C/UBC 7-2 (1997) Positive Pressure Related UL 10B Neutral Pressure Rated
  • Warranty: One-year
  • Exposed Trim: Wrought brass, bronze, and stainless steel, Lever is zinc based, plated to match BHMA symbols
  • Rose Diameter: 3-11/32 (85 mm)
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance
  • Removable thru-bolts Failure to install thru-bolts and removable screw posts voids BHMA certification, UL rating, and warranty
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass, keyed different, C keyway, Drilled 6-pin, keyed 5-pin, Other keying options, including keyed 6-pin, available from the factory, Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: 1-3/8 - 2 (35 mm - 51 mm)
  • Backset: 2-3/4 (70 mm) standard, 2-3/8 (60 mm) optional
  • Latchbolt: 1/2 (13 mm) throw, stainless steel, 1-1/8 x 2-1/4 (29 mm x 57 mm) faceplate for 2-3/4 (70 mm) backset, 1 x 2-1/4 (25 mm x 57 mm) faceplate for 2-3/8 backset, Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only
  • Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike standard, Optional strikes available
  • Functions: 10 Passage, 17 Dummy, 25 Exit Only, 27 Back-to-Back Dummy, 40 Privacy, 50 Office, 53 Entry, 70 Classroom,80 Storeroom
  • Finishes: US3, US10B, US26DLever Options: Archer, Withnell levers
  • Options: Lead lined, Tactile Warning
  • Notes: Blank plate projection is 13/16 (21 mm) for function 25

Product Details

  • Type Storeroom
  • Brand Hager Companies
  • Description Grade 2 Cylindrical Lock
  • Warranty One-
  • Finish Satin Chrome Plated
  • Units 1
  • Manufacturers Part Number 258002N26D000WCDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Wtn Scc Kd Asa

2580 Grade 2 Cylindrical Lock - Storeroom 2-3/4" Us26d Wtn Scc Kd Asa

Item #: WBB528814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant