Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB320831

MPN #: 2953-22

Milwaukee® 2953-22 M18 FUEL™1/4" Hex Impact Driver Kit

Product Description
Milwaukee™ 2953-22 M18 FUEL™ 1/4" Hex Impact Driver Kit

M18 FUEL™ ¼" Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing your productivity for the most demanding fasteners on the job. With the Most Compact impact driver at only 4.59" in length, you will have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack than competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Includes:
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Belt Clip
  • (1) Bit Holder
  • (1) Carrying Case
  • PRICE
    $375.95

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4.59
    Chuck Size1/4 in
    Torque2000 lb-in

    Product Details

    Battery TypeM18
    TypeStandard
    Anvil Type1/4" Hex
    StyleStandard
    Number of Batteries2
    LED LightYes
    Voltage18 V
    IncludesTool, Battery Pack, Charger, Belt Clip, Bit Holder, Carrying Case
    Number of Chargers Included1
    ChargerM18™ and M12™ Multi-Voltage Charger
    Rate Of Impact (BPM)0-4300
    DescriptionImpact Driver
    Package Quantity1
    Manufacturers Part Number2953-22
    BrandMilwaukee
    Speed0-3600 ft/min

    Warranty

    Warranty5 yr