Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB3226120

MPN #: DCF850P1

DeWalt® 20V MAX ATOMIC™ Brushless Cordless 3-Speed 1/4" Impact Driver Kit

Product Description
Tackle tough jobs and maneuver in small spaces with the ATOMIC™ 20V MAX 3-Speed 1/4 in. Impact Driver.

Features:
  • Maneuver With Ease - Access difficult-to-reach spots with a compact, ergonomic design
  • High-Performance Brushless Motor - At less than 4 in. (front to back), this Impact Driver features 1,825 in-lbs. of max torque and 3,250 rpm for driving large screws
  • Pro-Level Control - Work precisely with a variable 3-speed trigger
  • Brighten Work Areas - Help enhance visibility in dimly lit spaces with the integrated 3-LED work light
  • Part of the ATOMIC COMPACT SERIES™ - ATOMIC™ power tools are designed to be compact and powerful for jobs in tight spaces and feature 20V MAX compatibility
Applications:
  • Framing
  • Decking
  • Cabinetry
  • Electrical
  • Dry-Wall
  • Plumbing/Mechanical
Includes:
  • (1) Tool
  • (1) Belt hook
  • (1) 20V MAX 5.0Ah Battery
  • (1) Charger
  • (1) Contractor bag


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-11/16
Weight2 lbs
Chuck Size1/4 in
Torque1825 lb-in

Product Details

Battery TypeLithium-Ion
TypeImpact Driver Kit
Anvil Type1/4" Hex
StyleImpact Driver
Number of Batteries1
LED LightYes
Voltage20 V
IncludesTool, Belt Hook, 20V MAX 5.0Ah Battery, Charger, Contractor Bag
Number of Chargers Included1
Manufacturers Part NumberDCF850P1
BrandDeWalt
SpeedVariable ft/min

Warranty

Warranty3 yr