Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB243316

MPN #: 2691-22

Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Product Description
The 2691-22 M18™ cordless 2-tool combo kit includes the Compact Driver (2601-20) and the 1/4" Hex Impact Driver (2650-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by LITHIUM-ION, the M18 cordless system delivers more torque, more power, and longer run-time than the competition.
  • M18™ ½" Compact Drill/Driver Delivers 400 In-lbs of Torque and is Only 4 lbs. and 7 ¾" Long M18™ ¼" Hex Compact Impact with the Milwaukee 4-Pole Frameless Motor Delivers 1400 In-lbs. of torque
Includes:
Compact Driver (2601-20) , 1/4" Hex Impact Driver (2650-20) , (2) 18V LITHIUM-ION Compact Battery Packs (48-11-1815) , 18V Charger (48-59-1801) , Contractor Bag

CLEARANCE PRICE
$199.95

was $235.95
Save $36.00 (15%)
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power SourceM18 Lithium-Ion Battery
Charger30-Minute Charger
Voltage18 V
IncludesDrill, Impact Driver, (2) Batteries, Charger, Bag
Package Quantity2
Description2-Tool Combo Kit
Manufacturers Part Number2691-22
Number of Tools in Kit2
BrandMilwaukee