- Threaded Stem Swivel Caster
- Stem Size 1/2"-13 X 1 1/2"
- Wheel Size 5"
- Tread Width 1 1/2"
- Load Height 6 5/32"
- Accepts Axel Bolt 3/8"
- Color Black
- Max Load Per Wheel Lbs. 260
Allpoints 26-3267 5" Swivel Threaded Stem Caster - 1/2"-13 x 1 1/2" Stem, 260 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 263267 |
| Type | Casters & Legs |
| Brand | AllPoints |