Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950516

MPN #: 262415

Allpoints 262415 Threaded Stem Caster4 W 3/8-16 X 1-1/2

Product Description
  • Swivel Threaded Stem Caster, No Brake
  • Black Soft Rubber Wheel
  • [4" Dia] X [1" Wide]
  • (5/16 Axle), (5/16 Bore), (1-1/8 Hub Width)
  • Tread Type Flat, Delrin Bearing, 115 Lbs
  • (Mount 3/8-16 X 1-1/2 Stud), ( Load Height 5")
  • (Wheel Only # 28-1302
PRICE
$22.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262415
TypeCasters & Legs
BrandAllPoints