Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950310

MPN #: 262418

Allpoints 262418 Threaded Stem Caster4 W 1/2-13 X 1

Product Description
  • Swivel Threaded Stem Caster, No Brake
  • Grey Rubber Wheel
  • [4" Dia] X [1-1/4 Wide]
  • (3/8 Axle), (1/2 Bore), (1-1/2 Hub Width)
  • Tread Type-Flat, Delrin Bearing, 275 Lbs
  • (Mount 1/2-13 X 1-1/2 Stud),(Load Height 5")
  • (Wheel Only # 28-1310
PRICE
$23.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262418
TypeCasters & Legs
BrandAllPoints