Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB397012

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 26"L x 20"W x 20"H, Kraft - Pkg Qty 10

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 26" x 20" x 20" 275#/ECT-48 - 10 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 275# DW/ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 10 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$120.00  Sold in packages of 10 / $12.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
120.00
Buy 3 pkgs - 5 pkgs
115.00Save $5.00 (4%)
Buy 6+ pkgs
110.00Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width20 in
Height20 in
Inside Length26 in
Inside Width20 in
Inside Height20 in
Weight Capacity96 - 100 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity10
Manufacturers Part NumberB397012
BrandGlobal Industrial