Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2217389

Global Industrial™ File Storage Boxes, 24"L x 12"W x 10-1/4"H, White, 12/Pack

Product Description
Top flaps on these boxes overlap and are closed by wrapping attached heavy duty string around plastic eyelets.

Features:
  • 24 x 15 x 10 1/2 String and Button File Storage Boxes
  • Boxes feature a write on area on two sides for labelling with content information
  • String and button closure secures contents even if box is overturned
  • This box was designed to store legal size files
  • Boxes are manufactured from 250# white corrugated
  • Sold in case quantities of 12
  • The dimensions provided are the inside dimensions of the product


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3 units
219.95Save $10.00 (4%)
Buy 4+ units
215.95Save $14.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height10-1/4 in
Inside Length24 in
Inside Width12 in
Inside Height10-1/4 in
Stacked Weight Capacity550 lbs
File Size FormatLetter

Product Details

Assembly RequiredYes
ColorWhite
StrengthExtra
RecyclableYes
StyleString & Button
MaterialCorrugate
DescriptionCorrugated Box with String & Button
Package Quantity12
Manufacturers Part NumberB2217389
BrandGlobal Industrial