Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787677

MPN #: OLB94207

Tekton 26 Piece 6mm to 19mm Angle Head and Crowfoot Wrench Set, Silver

Product Description
Features:
  • Part of the L-BOXX Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products
  • Secure Latch Connection: Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawer: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two-Color Foam: Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Includes:
  • MM Angle Head Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • MM Crowfoot Wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm (12 sizes)
  • Two-Layer Foam
  • Open Top Drawer
  • Drawer Label
  • Stacking Drawer Rack


PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight7 lbs
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeAngle & Crowfoot Wrench Set
Measuring SystemMetric (MM)
Number of Pieces26
ColorSilver/Black/Red
Opening TypeOpen
MaterialSteel
RatchetingNo
Manufacturers Part NumberOLB94207
BrandTekton