- Crowfoot Wrenches – These wrenches are optimized for access and strength by using steel only where it matters and eliminating the excess
- Flare Nut Crowfoot Wrenches – The deep 6-point design maximizes contact with fittings and prevents slipping
- Electroless Nickel Plating – This process applies a uniform coating to the entire tool surface, offering complete corrosion protection on interior surfaces and a better fit in the wrench jaws because plating material doesn't accumulate at the jaw tips
- Clear Size Markings – The wrench sizes are laser engraved on the top (crowfoot) or side (flare nut crowfoot) of each wrench with a large, permanent marking that's easy to read
- Manufactured in Michigan – These wrenches were manufactured entirely in the USA with USA-sourced materials
- 30-pc. 3/8 in. drive crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- 32-pc. 3/8 in. drive flare nut crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 inch, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm
- Red flare nut crowfoot wrench rack
- Black flare nut crowfoot wrench rack
- Red crowfoot wrench rack
- Black crowfoot wrench rack
Tekton 3/8" Drive Crowfoot & Flare Nut Crowfoot Wrench Set w/Racks,5/16" - 1-1/16",8 - 27mm,62 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 8 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Drive Size | Various (Set) in |
Product Details
| Type | Crowfoot Wrench Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 62 |
| Color | Gray |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | WCF99300 |
| Brand | Tekton |