
Customers Also Viewed
Product Information
Customer Review
Product Q&A
26 Tooth Timing Belt
- (HTD) 5mm pitch
- Clear Anodized Aluminum
- 1.629" Outside Diameter
Weights & Dimensions
- Set Screw Size 2 x 8-32 @ 90 Deg.
- Belt Size 0.59 in
- Pitch Diameter 1.629 in
- Weight 0.16 lbs
Product Details
- Type 6F
- Tooth Style (HTD) 5mm pitch
- Brand B & B Manufacturing
- Material Aluminum
- Finish Clear Anodized
- Bore Type Finished Bore
- Manufacturers Part Number 26-5M15-6FA3
- Number of Teeth 26
Customer Review
Product Q & A
There are no questions for this product.

26 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 26-5m15-6fa3 - Min Qty 5
$17.5
- Product Information
- Customer Review
- Product Q&A