Griffin low form polypropylene beakers are translucent, chemical resistant and will stack without sticking together. Raised numeric graduations show approximate volume (± 5%). All sizes are steam autoclavable at 121°C (250°F) and microwavable.
Bel-Art Graduated Griffin Low-Form Beaker 262190000, 4000ml Capacity, 1000ml Graduation, Clear, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9.0 in |
| Top Outside Dimension | 8.4 in |
| Bottom Outside Diameter | 6.8 in |
Product Details
| Capacity | 4000ml oz |
| Gradation | 1000ml |
| Material | Polypropylene |
| Graduation | 1000ml |
| Package Quantity | 1 |
| Description | Graduated Griffin Low-Form Beaker |
| Color | Clear |
| Manufacturers Part Number | F26219-0000 |
| Brand | Bel-Art |