Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950888

MPN #: 262377

Allpoints 262377 Plate Mnt Caster W/Brk3 W 2-3/8 X 3-5/8

Product Description
  • Swivel Plate Caster
  • Plate Mount Caster, W/Brake
  • [3" Dia] X [1-1/4 Wide], Grey Polyurethane
  • (3/8 Axle), (3/8 Bore), (1-5/8 Hub Width),
  • Tread Type-Flat, Ball, 250 Lbs
  • (Plate Size 2-3/8 X 3-5/8) And (1-3/4 X 3 Hole Centers),
  • (Load Height-4")(Wheel # 28-1312
PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262377
TypeCasters & Legs
BrandAllPoints