- Nickel Plated Round Tubing End Cap
- For 1" Od Tubing (16 Or 18 Gauge)
- Fits Inside Tubing
- Hole Size 7/8"
Allpoints 263834 Cap, End - Round Tubing
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1516-1010-3220 |
| Type | Hardware |
| Brand | Standard Keil |
Related Products
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Reversible Cam Rise Lift Off Hinge, Die-Cast Zinc Polished Chrome. 10-1/16" Long Od. X 5-1/2" Wide Od. Strap Has A Plastic Cam Rise Stem In It Which Goes Into The Flange., Number "1245" Is Casted On Strap & Flange. 1-1/8" Offset To Reverse Remove Cap And Push Out Cam, Replace Cam On Other Side Of Strap And Replace Cap. For Replacement Cam Kit Order #28-2410
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
[ Fdth-1 ] [ Temp 300-650 ] [ Bulb 3/16" X 14-3/4" Nickel ] [ Cap 48 ] [ Gas 1/2 Fpt In/Out, Gas In: (Side) F ] Gas Out: (Side) E [ Dial A256, K-357, # 22-1011 (300-650) Black & Silver T'Stat Knob For Fd T'Stat, 4-Way Mount ] Same As 461076 But Has Factory Adjusted Bypass
Viewed From Rear:See Addl Image "Outlet Positions" [ Bjwa Kit ] [ Temp 250-550f ] [ Bulb 3/16" X 11-5/8" ] [ Cap 48" ][ Out 7/16" Cct "C" Rear ][ Rotation 0 Degrees ] [ Wide Flange ] [ Includes Dial & Bezel, Stem Adapters, Gasket, Screws ] Pilot Out 3/16" Cct. Dial W/ Adapter = # 22-1028 Off-Low-250-550-Broil For Garland Red Dial Use # 22-1213 Off-Low-250-500. Comstock Castle Garland Oven Px624bg (Standard Oven). Series: G30a (Prior To 2/82).