- Strike Only, Mount Hole Centers 2-15/16" X 1-1/8"
- Length: 2-19/32" (66 mm)
- Width: 2-15/16" (75 mm)
- Height: 3-1/8" (79 mm)
- Plating: Chrome-Plated
- Offset: 3/4 To 1-5/8" (19 To 41 mm)
- Chg W19-Y003
Allpoints 264326 Adjustable Strike
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 264326 |
| Type | Hardware |
| Brand | AllPoints |