Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2954776

MPN #: 1072-0621-1755

Allpoints 266160 Leg (3/4-10, 6"H, Stainless Steel)

Product Description
  • Material: Stainless Steel Leg
  • Weight: 1.814 Lb
  • Height: 6" Adjustable 1-3/4"
  • Load Capacity: 8000 Lb Per Set Of 4
  • Thread: 3/4-10 Mounting Stud
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1072-0621-1755
TypeRefrigeration Parts
BrandStandard Keil