Aluminum "L" Bracket Mount
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | FS7012 |
| For Use With | Light or Heavy Duty Whips |
| Description | L Bracket Mount |
| Brand | Checkers Industrial Products |
Related Products
Holds rigid signs 36" & 48" Aluminum legs and mast Comes with zinc plated rigid sign brackets Wind Sleeves™ increase stand stability with aluminum signs - patent pending Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance Telescoping mast Fixed length legs - lock in multiple positions to adjust to uneven ground Non-skid rubber feet Built-in three flag holder MASH Accepted for 48"- .080 aluminum signs, WZ-427 - mount aluminum signs at 84" from the ground Meets MUTCD ...
Holds roll-up signs 36" & 48", comes with Fast Bracket Aluminum legs and mast Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance Telescoping mast Fixed length legs - lock in multiple positions to adjust to uneven ground Non-skid rubber feet Built-in three flag holder MASH Accepted for 48" roll-up signs - mount roll-up signs 84" from the ground (WZ-426) Meets MUTCD Standards
Checkers HD Ultra Class Mining Wheel Chock, No Bracket, 800 Ton Capacity, 17-1/2"L x 14-1/2"W x 16"H
The Checkers™ MC4011-NB Ultra-Class Mining Chock offers superior safety and durability for the largest haul truck in the mining industry, with a capacity to secure vehicles weighing up to 800 tons and tire sizes up to 165 inches in diameter. Constructed from tough HDPE, this wheel chock is resistant to many oils, fuels, solvents, tears, abrasions, and extreme weather. It meets OSHA and MSHA specifications and, at just 27 lbs., meets NIOSH guidelines for on-person lift above the shoulder-the ergonomic design features of the external handle that's easier to reach and grip with a glove. ...
The 3 hole - inside corner bracket is an external fastening method that creates a 90 degree connection. There are two stacked holes on one side and one hole on the opposite side of the bracket. This fastener requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. The 3 hole - inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method that can be repositioned and reused.
Holds rigid signs 36" & 48" Comes with zinc plated rigid sign brackets Aluminum legs and mast Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance Telescoping mast Fixed length legs - lock in multiple positions to adjust to uneven ground Non-skid rubber feet Built-in three flag holder MASH Accepted for 48" - .080 aluminum signs, WZ-355 Meets MUTCD Standards