26W Two-Pin Bottom Screw Down G24D-3 and GX24D-3 Base For CF26DD and CF26DT
Satco 90-1548 26W Two-Pin Bottom Screw Down Socket
|
Questions & Answers (0)
Product Description
PRICE
$2.34
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Vertical Screw Down |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 90-1548 |
| Base Type | G24D-3, GX24D-3 |
| Brand | Satco |