Qorpak® 27.75 x 57mm 5 dram Amber Vial w/24-400 Black PP Cap & PTFE Disc, Cleaned/Cert, 80PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber VOA Vials or borosilicate glass vials KaptClean® for Volatiles are designed for EPA volatile organic analysis (VOA). Package Quantity of 80.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10 in |
| Height | 2 in |
| Weight | 4 |
| Size | 27.75 x 57mm |
| Diameter | 27.75mm |
Product Details
| Neck Finish | 24-414 |
| Color | Amber |
| Capacity | 5 (20) ml |
| Closure Type | Polypropylene with PTFE Disc Liner |
| Material | Amber Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 80 |
| Manufacturers Part Number | GLC-05646 |
| Grade | Cleaned & Certified for Volatiles |
| Cap Color Family | White |
| Brand | Qorpak |