Qorpak® 27.25 x 57.5mm 5 dram Glass Vial w/24-400 Green Thermoset Cap, Cleaned, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear VOA Vials or borosilicate glass vials KaptClean® for Volatiles are designed for EPA volatile organic analysis (VOA). Package Quantity of 72.
PRICE
$209.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 5 |
| Size | 27.25 x 57.5mm |
| Diameter | 27.25mm |
Product Details
| Neck Finish | 24-400 |
| Color | Clear |
| Capacity | 5 (20) ml |
| Closure Type | Green Thermoset F217 & PTFE |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 72 |
| Manufacturers Part Number | GLC-13072 |
| Grade | Cleaned for Volatiles |
| Cap Color Family | Green |
| Brand | Qorpak |