Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vials & Tubes

Vials and Tubes provide secure storage and transport of liquids and samples in various settings. Crafted from durable glass or plastic, glass vials and centrifuge tubes offer excellent chemical resistance and leak-proof seals, preserving sample integrity. Vials and tubes are perfect for laboratories, research facilities, or medical institutions requiring secure and contamination-free storage solutions.
Filters
Centrifuge Tubes

Centrifuge Tubes

CompareImageBrandCapacitySizeMaterialClosure TypeCap Color FamilyPackage QuantitySterileModel #Price
CELLTREAT® 50ml Centrifuge Tube, Self-Standing, Resealable Bag, Sterile, 500/Case
CELLTREAT Scientific Products
50mL oz
114x29mm
Polypropylene
Screw
Green
500
Yes
Ships Same Day
WBB2385562
$175.95
CELLTREAT® 15mL Centrifuge Tube, Flip Top Cap - Bag, Sterile
CELLTREAT Scientific Products
15mL ml
120x17mm
Polypropylene
Snap
Green
500
Yes
Ships Same Day
WBB2782552
$205.95
Centrifuge Tube, 50mL, Polypropylene, PG, Natural S-SC, SS, MF, 500/Pack
Globe Scientific
50mL ml
30 x 115mm
TUBE: POLYPROPYLENE (PP) -CAP: POLYETHYLENE (HDPE)
Screw cap
Natural
500
No
WBB3088860$189.95
United Scientific™ Centrifuge Tube & Rack Set, Sterile, 50ml Capacity, Amber, Pack of 500
United Scientific
50ml ml
1-1/8" Dia. x 4-3/4"H
Amber Polypropylene
-
-
500
Yes
WBB3143578$259.95
Centrifuge Tube, 50mL, Oak Ridge Round Bottom Style, Attached Screw Cap, Polypropylene, 12/pack
Globe Scientific
50mL ml
28 x 105mm
POLYPROPYLENE (PP)
Screw cap
Natural
12
No
WBB3088114$99.95
CELLTREAT® 50mL Self-Standing Bio-Reaction Tube - Bag, Sterile
CELLTREAT Scientific Products
50mL ml
114x29mm
Polypropylene
Screw
Green
100
Yes
Ships Same Day
WBB2782364
$169.95
MTC™ Bio Centrifuge Round Bottom Tube with Attached Snap Cap, Sterile, 7mL, 1000/Case
MTC Bio
7mL ml
-
Polypropylene
-
-
1000
Yes
WBB3224419$61.95
MTC™ Bio Centrifuge Tubes with Screw-Cap, Sterile, 175mL, 120/Case
MTC Bio
175mL ml
60 x 121mm
Polypropylene
-
-
120
Yes
WBB3224406$175.95
CELLTREAT® 15ml Centrifuge Tube, Resealable Bag, Sterile, 500/Case
CELLTREAT Scientific Products
15mL oz
120x17mm
Polypropylene
Screw
Green
500
Yes
Ships Same Day
WBB2385521
$145.95
MTC™ Bio Spectra Tube™ Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack
MTC Bio
50mL ml
29 x 115mm
Polypropylene
-
-
500
Yes
WBB3093366$185.95
Showing 1-10 of 136 results
Microcentrifuge Tubes

Microcentrifuge Tubes

Showing 1-10 of 110 results
PCR Tubes & Strips

PCR Tubes & Strips

Showing 1-10 of 36 results
Test & Culture Tubes

Test & Culture Tubes

Showing 1-10 of 113 results
Sample & Transport Tubes

Sample & Transport Tubes

Showing 1-10 of 57 results
Cryogenic Vials

Cryogenic Vials

Showing 1-10 of 49 results
Storage & Specimen Vials

Storage & Specimen Vials

Showing 1-10 of 41 results
Analytical Vials

Analytical Vials

Showing 1-10 of 174 results
Caps, Closures & Inserts

Caps, Closures & Inserts

Showing 1-10 of 221 results
Burettes & Ampule Openers

Burettes & Ampule Openers

Showing 1-10 of 12 results
Tube Racks & Accessories

Tube Racks & Accessories

Showing 1-10 of 23 results