Qorpak® 27.75 x 95mm 10 dram Clear Borosilicate Vial with 24-414 Neck Finish, Vial Only, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear vials offer maximum visibility & are made of Type I Borosilicate glass, providing exceptional resistance to heat shock & chemical leaching. Package Quantity of 72.
PRICE
$79.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 4 |
| Size | 27.75 x 95mm |
| Diameter | 27.75mm |
Product Details
| Neck Finish | 24-414 |
| Color | Clear |
| Capacity | 10 (40) ml |
| Closure Type | Vial Only |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 72 |
| Manufacturers Part Number | GLA-00797 |
| Brand | Qorpak |