Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222969

MPN #: 266270030SR

270° Torsion Spring - 0.377" Coil Dia. - 0.03" Wire Dia. - Wound Right - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$1.64

Min. purchase quantity is 41
41
41
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.266"
Leg Length1 in
Rate0.0023 lbs
Coil Outside Diameter0.377"
Wire Diameter0.03 in
Calculated Length @ Torque (Approx.)0.263
Torque @ 1/2 Leg Length0.634

Product Details

Deflection Angle270°
Direction of WindRight
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils7.75
Manufacturers Part Number266270030SR
BrandGardner Spring