- Powerful 8 Amp motor for digging through tough soil
- (4) 8" forward rotating tines for easy loosening of ground and removal of dirt
- Adjustable tilling width of 10-inch to 8.25-inch for quick reliable tilling
- Adjustable height allows for range of tilling depth of up to 5" for even cultivating
- 6" wheels for easy handling and transportation across your yard
- Easy fold down handles for convienent storage
GreenWorks® 27062G-MAX 40V 10" Cordless Cultivator W/4.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 10 in |
Product Details
| Type | Tiller/Cultivator |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Button/Handle |
| Style | Push |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Description | Cordless Cultivator |
| Manufacturers Part Number | 27062 |
| Battery Amp Hours | 4.0 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |