SuperHandy® Rear Tine Tiller, 7HP, 209cc
Write a Review
|
Questions & Answers (0)
Product Description
Powerful 7HP 209cc Gas Engine: High-performance OHV 4-stroke engine delivers strong torque and efficiency, making soil preparation fast and effortless. Features a centrifugal friction clutch for smooth operation.
PRICE
$929.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 131 lbs |
| Cutting Swath | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Rear-Tine Tiller |
| Corded/Cordless | Cordless |
| Color | Orange/Black |
| Batteries Included | No |
| Start Type | Pull Start |
| Style | Rototiller |
| Oil Capacity | 0.5 L |
| Material | Steel |
| Recommended Oil Type | 10W-30 |
| Frame Material | Steel |
| Manufacturers Part Number | GUO116 |
| Fuel Type | 87+ Octane |
| Engine Displacement | 209 CC cm³ |
| Engine Start | Recoil |
| Charger Included | No |
| Engine/Motor Type | 4-Stroke |
| Brand | SuperHandy |
Warranty
| Warranty | 1 Year yr |