Features:
- 200 Gallon capacity (27 cu. ft.)
- Powder coated steel material
- Optional jack stand available
- Single Point Hitch
- DR® OHV Engine; 6.6 HP (9.59 ft-lbs. gross torque*)
- Manual-Starting
- Weight: 230 lbs.
Weights & Dimensions
| Weight | 95 |
| Front Wheel Size | 8 in |
| Cutting Swath | 11, 16, or 21 in |
Product Details
| Assembly Required | Yes |
| Corded/Cordless | Cordless |
| Batteries Included | No |
| Start Type | Manual |
| Oil Capacity | 12 |
| Material | Steel |
| Manufacturers Part Number | TW15221DMN |
| Number of Tines | 4 |
| Engine/Motor Type | OHV |
| Brand | DR Power |
| Type | Front Tine Tiller |
| Color | Orange |
| Rain Cover Included | No |
| Style | Rototiller |
| Fuel Tank Capacity | 0.42 gal |
| Recommended Oil Type | 0 - 100°F: SAE 10W-30, 50 - 100°F: SAE 30 |
| Description | Front Tine Tiller |
| Frame Material | Steel |
| Fuel Type | Unleaded Gasoline |
| Engine Displacement | 98 cm³ |
| Engine Start | Manual |
| Engine RPM | 3600 rpm |
| Charger Included | No |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |