Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3221101

MPN #: TW19018DMN

DR® Power PRO XLDRT Rear-Tine Tiller, 209cc

Product Description
The top-of-the-line, walk-behind rototiller gives you the convenience of dual tine rotation, allowing you to easily switch between forward and counter tine rotation. For tilling or cultivating in established gardens, go with forward rotation. Switch to counter-rotation for sod-busting or loosening of compacted soil. Either way, the self-propelled, tractor-style wheels pull the PRO XL along, making the job easy on you!

Features
  • Engine: 9.50 ft-lbs gross torque (209cc), OHV
  • Dual Rotating Tines
  • Tilling Width: 18"
  • Tilling Depth: up to 6.5"


PRICE
$1,249.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight165
Front Wheel Size11 in
Cutting Swath18 in

Product Details

Assembly RequiredYes
Corded/CordlessCordless
Batteries IncludedNo
Start TypeManual
Oil Capacity20
MaterialSteel
Manufacturers Part NumberTW19018DMN
Number of Tines10
Engine/Motor TypeOHV
BrandDR Power
TypeRear-Tine Tiller
ColorOrange
Rain Cover IncludedNo
StyleRototiller
Fuel Tank Capacity0.2 gal
Recommended Oil Type30W-HD
DescriptionRear-Tine Tiller
Fuel TypeGasoline
Engine Displacement209 cm³
Engine StartManual
Charger IncludedNo

Warranty

Warranty2 Years Residential, 90 Days Commercial yr

Compliance & Certifications

California Emission CompliantYes