- Advanced 4QL® 46cc 4-Cycle Engine:No oil mixing, 30% lower emissions, 20% fuel savings, and low-vibration design for maximum power and reduced arm fatigue.
- Powerful Tilling Performance:15-inch tilling width, 8-inch depth, and 6 steel tines for efficient soil preparation, breaking through compacted soil, roots, and clay.
- Ease of Use: Auto choke for easy starting, foldable handle for compact storage, and all-angle lubrication for reliable performance.
- Lightweight + Portable – Maneuvers easily between gardens, yards, and flower beds.
- Pro-Grade Control & Comfort: Self-propelled forward-rotating tines and adjustable handlebar (5'2" to 6'4") for enhanced comfort and control.
- Cushioned handle grips – Extra comfort for longer sessions.
- Durability & Warranty:2-year warranty, CARB-compliant, eco-friendly, and built for long-lasting durability for all your gardening needs.
Senix 4QL® Gas Tiller Cultivator, 46 CC
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31.7 lbs |
| Cutting Swath | 15 in |
Product Details
| Type | Tiller/Cultivator |
| Corded/Cordless | Cordless |
| Color | Black/Blue |
| Batteries Included | No |
| Start Type | Pull |
| Oil Capacity | 3.38 oz |
| Material | Steel |
| Frame Material | Steel |
| Manufacturers Part Number | TL4QL-L1 |
| Engine Displacement | 46 cm³ |
| Charger Included | No |
| Engine/Motor Type | 46cc 4-Cycle |
| Brand | Senix |
Warranty
| Warranty | 2 yr |