Features:
- 10 and 15 Series compatible
- Move and level your frame with one component
- Available in four sizes with load capacity ranging from 300-1300 lbs.
- Base plates required for mounting to T-slotted profiles
Weights & Dimensions
| Length | 4-13/16 |
| Width | 3-9/16 in |
| Height | 5-3/16 in |
| Dimension A | 2.75 |
| Dimension B | 3.54 |
Product Details
| Type | Leveling Caster |
| Finish Type | Powder Coat Over Zinc |
| Material | Die Cast Aluminum/Plastic Nylon |
| Description | Leveling Caster |
| Series | Fractional Dual |
| Manufacturers Part Number | 2715 |
| Brand | 80/20 Inc |