Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281456

MPN #: 3894-98

AMT 3894-98 1-1/2" Self-Priming Stainless Steel Centrifugal Pump, 132gpm, 75psi, PTFE Seal

Product Description
AMT self-priming centrifugal pumps are designed for a wide range of applications including chemical processes, waste water treatment and pumping agriculture fertilizers/fumigants. All models are equipped with a Totally Enclosed Fan Cooled (TEFC) motor. Pumps are self-priming to 6 feet and feature a dual volute design to reduce radial load on motor. Pumps are designed to handle liquids with specific gravities up to 1.3 and viscosities to 100 SSU. 1 1/2" NPT Suction and Discharge Ports.

Features:
  • Cast stainless steel construction
  • Stainless steel self-cleaning, semi-open impeller
  • Carbon/Ceramic seal with Teflon® elastomers
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 250 F
  • Self-Priming to 6 Ft.



PRICE
$2,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-5/16 in
Width9-13/16 in
Height10-1/2 in
Weight50 lbs
Inlet Connection1-1/2 in
Discharge Connection Size1-1/2 in

Product Details

TypeSelf-Priming Stainless Steel Centrifugal Pump
Horsepower2 HP
Rotations per Minute3450 rpm
ColorSilver
Amperage3/6 A
Hertz60 Hz
Gallons per Minute130.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Voltage230/460 V
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number3894-98
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Temperature of Liquid Pumped250
BrandAMT

Warranty

Warranty1 yr