Edwards Signaling, K-276B-1120, Manual Pull Station, Double Action, 1 Stage, Key Reset
Write a Review
|
Questions & Answers (0)
Product Description
The Edwards Cat. No. 276B series non-coded fire alarm stations are contemporary styled Lexan stations and are flexibly designed to meet a wide variety of application requirements and operational sequences. The 276B-1120 is a single action station with terminals for field wiring connections. It is a single pole, open circuit station with a key operated reset when a manual station is installed on a circuit that also includes smoke detectors, a resistor can be added in series with the alarm initiating contacts on the station so the operation of the station does not extinguish alarm LEDs on operated detectors. For semi flush mounting, use a standard North American 4 inch square box with single gang plaster cover having an overall minimum depth of 2 1/4 inches (57 mm). For surface mounting, use a Cat. No. 276B-RSB surface back box.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface Or Flush |
| Operating Temperature | 32°F- 70°F |
| Operating Humidity | 95% |
| Description | Pull Station |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |