Push Station, Emergency, Red
Write a Review
|
Questions & Answers (0)
Product Description
Push Station, Emergency, Red - PSEM-R
Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and can be equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations (Cover not included).The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4 x 4 electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp
Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and can be equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations (Cover not included).The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4 x 4 electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp
PRICE
$165.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-2/4 in |
Product Details
| Type | Push Station |
| Mounting Location | 4" Square Electrical Box |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Emergency |
| Color | Red |
| Brand | Federal Signal |