Edwards Signaling, MPSR1-D45WX-GE, Single-Action, Cat 45 Key Reset, Explosion proof
Write a Review
|
Questions & Answers (0)
Product Description
The MPRS series of manual pull stations come in weatherproof and combination weatherproof/explosion proof versions. The weatherproof models come in single action and double action with either single pole (normally open) or double pole (normally open/normally closed) contacts. They are also available with either a tool reset or key reset. The explosion proof model comes as a single action with normally open/normally closed contacts and a key reset. The pull station is listed for Class I Groups B, C & D, Class II Groups E, F, & G, Class III environments and is NEMA 4X rated for outdoor use.
PRICE
$919.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface |
| Compatible Part/Model Number | MPSR |
| Description | Single-Action |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |