Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards Signaling

Model # :WBB790351

MPN #: K-278B-1120

Edwards Signaling, K-278B-1120, Manual Pull Station, Double Action, 1 Stage, Key Reset

Product Description
The Edwards Cat. No. 278B series non-coded fire alarm stations are contemporary styled Lexan stations and are flexibly designed to meet a wide variety of application requirements and operational sequences. The Cat. No. 278B-1120 is a double action station with terminals for field wiring connections. It is single pole, open circuit and has a key operated reset. Where a manual station is installed on a circuit that also includes smoke detectors, a resistor can be added in series with the alarm initiating contacts on the station so the operation of the station does not extinguish alarm LEDs on operated detectors. For semi flush mounting, use a standard North American 4 inch square box with single gang plaster cover having an overall minimum depth of 2 1/4 inches (57 mm). For surface mounting, use a Cat. No. 276B-RSB surface back box.

PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationSurface Or Flush
Operating Temperature32°F- 70°F
Operating Humidity95%
DescriptionPull Station
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, CSFM