Edwards Signaling, K-276B-RSB, Surface Back Box, Red, Steel, For 270 Series Stations
Write a Review
|
Questions & Answers (0)
Product Description
Edwards Cat. No. 276B-RSB is a red, surface back box designed for use with the 276B and 277B series pull stations.
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface |
| Operating Temperature | 32°F- 70°F |
| Operating Humidity | 95% |
| Description | Surface Back Box |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |