Qorpak® 28-400 White Polypropylene Hole Cap with Bonded PTFE/Silicone Septa, 120PK
Write a Review
|
Questions & Answers (0)
Product Description
PP hole caps with bonded PTFE/Silicone septa provide assurance that the septa will not slip away from the cap while injecting. Package Qty of 120.
PRICE
$365.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 1 |
Product Details
| Type | Polypropylene Caps |
| Neck Finish | 28-400 |
| Material | Polypropylene |
| Package Quantity | 120 |
| Description | Hole Cap with Bonded PTFE/Silicone Septa |
| Color | White |
| Manufacturers Part Number | CAP-06680 |
| Brand | Qorpak |