Qorpak CAP-06645 White Metal Plastisol Lined Cap, 58-400 Neck Finish, Case of 288
Write a Review
|
Questions & Answers (0)
Product Description
Qorpak CAP-06645 White Metal Plastisol Lined Cap, 58-400 Neck Finish, Case of 288
Metal caps are very resistant to fracture from impact, and are great for industrial and food applications. Our metal closures are manufactured from either steel (coated with anti-corrosive coating of either chrome plate or tinplate) or aluminum. Plastisol Lined Metal Caps and lids offer excellent resistance to mild acids as in food products, and are generally used on glass bottles and jars. Plastisol lined metal caps and lids permit hot fill operations to effectively produce a vacuum seal once the plastisol cools and re-solidifies.
Metal caps are very resistant to fracture from impact, and are great for industrial and food applications. Our metal closures are manufactured from either steel (coated with anti-corrosive coating of either chrome plate or tinplate) or aluminum. Plastisol Lined Metal Caps and lids offer excellent resistance to mild acids as in food products, and are generally used on glass bottles and jars. Plastisol lined metal caps and lids permit hot fill operations to effectively produce a vacuum seal once the plastisol cools and re-solidifies.
PRICE
$345.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/2 in |
Product Details
| Type | Metal Caps |
| Neck Finish | 58-400 |
| Closure Type | Screw Thread |
| Includes | Cap Only |
| Material | Metal |
| Package Quantity | 288 |
| Description | Plastisol Lined Cap |
| Color | White |
| Manufacturers Part Number | CAP-06645 |
| Brand | Qorpak |