Qorpak® 28-400 Green Smooth Urea Cap with PE Foam/PTFE Liner Packed in Bags of 100, 500PK
Write a Review
|
Questions & Answers (0)
Product Description
Thermoset bottle caps with PTFE liners provide the widest range of chemical compatibility & are the most temperature tolerant of plastic closures. Package Qty of 500.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 9 in |
| Height | 7 in |
| Weight | 5 |
Product Details
| Type | Thermoset and Phenolic Caps |
| Neck Finish | 28-400 |
| Material | Urea |
| Package Quantity | 500 |
| Description | F217 & PTFE Lined Cap |
| Color | Green |
| Manufacturers Part Number | 272629 |
| Brand | Qorpak |