- Leakproof polypropylene caps
- Screened labels include a name identification area and a large detail area for contents or safety information; defined space for date information
- Ideal for storing and transporting liquids or dry material
Bel-Art Write-On 1000ml (32oz) Polyethylene Bottles, Polypropylene Cap, 53mm Closure 6Pk
|
Questions & Answers (0)
Product Description
Molded of rugged high-density polyethylene plastic in 500 and 1000ml (16 & 32oz) sizes, these bottles are available as narrow (28mm) or wide mouth (53mm).
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wide Mouth |
| Capacity | 32 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | F10662-1000 |
| Brand | Bel-Art |