Triton Products 28 Piece LocHook Assortment
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard(s).
These industrial strength hooks with patented 2 and 4-point contact locking mechanisms offer users the greatest holding ability for stored items and provide the unique ability to store tools both vertically and horizontally.
LocHook fits all LocBoard products and other brands of steel tool boards with square holes spaced 1-1/2" O.C.
Hooks mount and lock into place both vertically and horizontally allowing for increased storage capacity.
LocHooks are offered in unique styles never before available and can be positioned or combined to increase holding power and offer innovative storage solutions for heavy or odd shaped tools.
Add LocBin hanging plastic bins to your system for loose parts using our patented 57500 BinClip.
LH3-Kit includes: (3) 1" Single Rod, 30º Bend: (3) 3" Single Rod, 30º Bend; (2) 4" Single Rod, 30º Bend; (2) 6" Single Rod, 90º Bend; (3) 3" Double Rod, 90º Bend; (2) 5-3/4" Double Rod, 80º Bend; (2) Extended Spring Clips; (2) Standard Spring Clips; (3) 2-1/4" Curved Hook; (2) Closed End Hammer/Pliers Holder; (1) Multi-prong Tool Holder; (1) Multi-Ring Tool Holder; (2) BinClip(s); (2) Black Plastic Hanging Bins.
These industrial strength hooks with patented 2 and 4-point contact locking mechanisms offer users the greatest holding ability for stored items and provide the unique ability to store tools both vertically and horizontally.
LocHook fits all LocBoard products and other brands of steel tool boards with square holes spaced 1-1/2" O.C.
Hooks mount and lock into place both vertically and horizontally allowing for increased storage capacity.
LocHooks are offered in unique styles never before available and can be positioned or combined to increase holding power and offer innovative storage solutions for heavy or odd shaped tools.
Add LocBin hanging plastic bins to your system for loose parts using our patented 57500 BinClip.
LH3-Kit includes: (3) 1" Single Rod, 30º Bend: (3) 3" Single Rod, 30º Bend; (2) 4" Single Rod, 30º Bend; (2) 6" Single Rod, 90º Bend; (3) 3" Double Rod, 90º Bend; (2) 5-3/4" Double Rod, 80º Bend; (2) Extended Spring Clips; (2) Standard Spring Clips; (3) 2-1/4" Curved Hook; (2) Closed End Hammer/Pliers Holder; (1) Multi-prong Tool Holder; (1) Multi-Ring Tool Holder; (2) BinClip(s); (2) Black Plastic Hanging Bins.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pegboard Hook Kit |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 30 |
| Color | Silver |
| Manufacturers Part Number | LH3 KIT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |