Triton Products® LocBoard Pegboard & LocHook Assortment, 18"W x 9/16"D x 36"H, Red, Pack of 32
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard® kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook® create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard® steel pegboards. Contents include (2) 18 In. x 36 In. LocBoards®; 28 hooks: (1) Multi-Prong Tool Holder; (1) multi-ring tool holder; (2) 4 In. Single Rod 30 Degree Bend; (2) 6 In. single rod 90 degree bend; (2) 5-3/4 In. Double Rod 80 Degree Bend; (3) 1 In. Single Rod 30 Degree Bend; (3) 3 In. Single Rod 30 Degree Bend; (3) 3 In. double rod 90 degree bend; (3) 2-1/4 In. Curved Hook; (2) Extended Spring Clip; (2) Standard Spring Clips; (2) closed hammer/pliers holder; (2) BinClips; (2) black Plastic Hanging Bins; mounting hardware included.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
| Weight | 23.4 lbs |
Product Details
| Type | Pegboard |
| Color | Red |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 32 |
| Manufacturers Part Number | LB18-RKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |